Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Green
Mfr # SQAACC0104C01202710
Zoro # G904860417
product price: $2,099.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,099.99
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Capacity 3187 cu. ft.
- Overall Width 12 ft.
- Overall Depth 324.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAACC0104C01202710
- Zoro # G904860417
- UPC # 677599630996
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 12 ft. |
Overall Depth | 324.47 |
Overall Height | 10 ft. |
Overall Length | 27 ft. |
Details
Color | Green |
Material | Steel |
Capacity | 3187 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Muffler 2-4 Hp B&S (M-107)
- SUNCASTRP Poly Snow ShovelPusher (SC1300)
- LIXIT Faucet Waterer F/Dogs (30-0840-036)
- NO MOSQUITOZ No Natz Organic Insect Repellent Liquid For Mosquitoes/Other Flying Insects 4 oz (NMACE4OZ)
- SHELTERLOGIC 86 cu. ft. Steel Green (60203)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Gray (SQAADD0103C02003210)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- SHELTERLOGIC SuperMax Gazebo Canopy 10 x 20 ft. (23588)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Gray (SQAACC0103C01202710)
- SHELTERLOGIC 16 ft triangle Cream Shade Sail (25623)
- SOJAG Korado 10 ft. x 17 ft. Solarium (448-9164800)
- Shelterlogic Canopies & Shelters