Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Green
Mfr # SQAACC0104C01202308
Zoro # G404860443
product price: $1,599.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Capacity 2110 cu. ft.
- Overall Depth 270.72
- Overall Height 9 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAACC0104C01202308
- Zoro # G404860443
- UPC # 677599630910
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 270.72 |
Overall Height | 9 ft. |
Overall Width | 12 ft. |
Overall Length | 23 ft. |
Details
Color | Green |
Material | Steel |
Capacity | 2110 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENAX Deer Fence, Select, 8ft. x 100 ft. Black (1A100140)
- MTD Muffler-Single Inl (951-0617C)
- AFTERMARKET Excavator Boom Cylinder Seal Kit (707-98-43200)
- KOHLER Spring Governor (Orange) (24 089 49-S)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x23x10 Gray (SQAACC0103C01002310)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Green (SQAACC0104C01202710)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x18x10 Gray (SQAACC0103C01001810)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x18x16 Gray (SQAACC0103C01401816)
- SHELTERLOGIC SuperMax Gazebo Canopy 10 x 20 ft. (23588)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SR104TCWH04)
- Shelterlogic Canopies & Shelters