Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Gray
Mfr # SQAACC0103C01202308
Zoro # G804860463
product price: $1,599.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 2110 cu. ft.
- Overall Height 9 ft.
- Overall Width 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAACC0103C01202308
- Zoro # G804860463
- UPC # 677599630903
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 9 ft. |
Overall Width | 12 ft. |
Overall Depth | 270.72 |
Overall Length | 23 ft. |
Details
Color | Grey |
Material | Steel |
Capacity | 2110 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE STEP ICE MELT ROCK SALT 50LB (806653)
- OFF OFF! Deep Woods Insect Repellent Towelettes For Mosquitoes , 12PK (54996)
- CYZMIC CS Cyzmic CS (8oz) (82002401)
- STENS Spindle Assembly 285-850 For Hustler 350595 (285-850)
- SHELTERLOGIC Magnolia 11x11Gazebo (24026)
- SHELTERLOGIC SuperMax Gazebo Canopy 10 x 20 ft. (23588)
- SHELTERLOGIC Small Livestock Portable Shelter 8x10x5 Round (51560)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Green (SQAACC0104C01202308)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x23x16 Gray (SQAACC0103C01402316)
- SHELTERLOGIC ShelterCoat 13 x 24 ft. Garage Peak Gray STD (74432)
- ZORO SELECT Dome Top Temp Garage, 20 Ft. X 10 Ft. (11C546)
- Shelterlogic Canopies & Shelters