Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 12x23x10 Gray
Mfr # SQAACC0103C01202310
Zoro # G604860410
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$1,759.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 2659 cu. ft.
- Overall Length 23 ft.
- Overall Depth 270.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shelterlogic
- MFR # SQAACC0103C01202310
- Zoro # G604860410
- UPC # 677599630965
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 23 ft. |
Overall Depth | 270.72 |
Overall Width | 12 ft. |
Overall Height | 10 ft. |
Details
Color | Grey |
Material | Steel |
Capacity | 2659 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 20 Easy Hook Anchors Easy Step-by-Step Instructions |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL TIRE KNOCKER (KT35110)
- BRIGGS & STRATTON S-Cable, S-CBL 44.25 22RBP QT (1101363MA)
- FIMCO 10 gal. Economy Spot Sprayer, 15 ft. Hose Length (LG-10-EC)
- KOHLER Pipe Exhaust (24 382 03-S)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Gray (SQAACC0103C01202710)
- SHELTERLOGIC ShelterCoat 13 x 24 ft. Garage Round Green STD (74342)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Gray (SQAACC0103C01202308)
- SHELTERLOGIC MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft. (23541)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Gray (SQAACC0103C01201810)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- IMPACT CANOPY Carport 10 FT 8In x 20 FT, 8 legs, Steel Pipes, White (070018003)
- Shelterlogic Canopies & Shelters