Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 12x18x8 Green
Mfr # SQAACC0104C01201808
Zoro # G704860532
product price: $1,249.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,249.99
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Capacity 1691 cu. ft.
- Overall Length 18 ft.
- Overall Width 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAACC0104C01201808
- Zoro # G704860532
- UPC # 677599630897
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 18 ft. |
Overall Width | 12 ft. |
Overall Depth | 216.97 |
Overall Height | 9 ft. |
Details
Color | Green |
Material | Steel |
Capacity | 1691 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 10 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Rope #4 Solid Braid; 146-911 100' (146-911)
- JED POOL TOOLS POOL WALL BRUSH CRV 18"" (70-260)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3460)
- MTD Aircleaner Cvr Asm (753-10524)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Green (SQAACC0104C01202710)
- SHELTERLOGIC Magnolia 11x11Gazebo (24026)
- SHELTERLOGIC MaxAP Gazebo Canopy - 8 Legs 10 x 20 ft. White (23539)
- SHELTERLOGIC 12 ft square Blue Shade Sail (25626)
- SHELTERLOGIC 16 ft square Blue Shade Sail (25628)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x18x10 Gray (SQAACC0103C01001810)
- ZORO SELECT Heavy Duty Shelter, 20 ft. L x 10 ft. W (31EW43)
- Shelterlogic Canopies & Shelters