Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Gray
Mfr # SQAACC0103C01201810
Zoro # G804860470
product price: $1,599.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 2131 cu. ft.
- Overall Height 10 ft.
- Overall Length 18 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAACC0103C01201810
- Zoro # G804860470
- UPC # 677599630941
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 10 ft. |
Overall Length | 18 ft. |
Overall Depth | 216.97 |
Overall Width | 12 ft. |
Details
Color | Grey |
Material | Steel |
Capacity | 2131 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 10 Easy Hook Anchors Easy Step-by-Step Instructions |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Water Pump For Case/International Harvester 1594 K200759 Tractors; (1706-6236)
- MTD Boom Asm W/Flexshf (753-05748)
- MTD Cap-Fuel W/Tether (951-12179C)
- LIPPERT SEISMIC CENTER CONSOLE (GRUMMOND) (2020129330)
- SHELTERLOGIC Small Livestock Portable Shelter 8x10x5 Round (51560)
- SHELTERLOGIC Pet Shelter 4 x 4 x 3 ft (60020)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Gray (SQAADD0103C02003212)
- SHELTERLOGIC 10 x 10 ft. Shade Tech 1 Push Canopy, Blue (SH572087)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Gray (SQAADD0103C02003210)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9168808)
- Shelterlogic Canopies & Shelters