Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 10x27x8 Green
Mfr # SQAACC0104C01002708
Zoro # G504860565
product price: $1,799.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Capacity 2034 cu. ft.
- Overall Height 8 ft.
- Includes Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAACC0104C01002708
- Zoro # G504860565
- UPC # 677599630798
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 8 ft. |
Overall Depth | 324.47 |
Overall Width | 10 ft. |
Overall Length | 27 ft. |
Details
Color | Green |
Material | Steel |
Capacity | 2034 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover Air Cleaner (24 096 67-S)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (RED12118C2)
- THETFORD 96610 64 oz Aqua Bio RV Holding Tank Treatment (TH324896)
- JT EATON 9 lb Bait Block Rodenticide, Green Blocks, Peanut Butter Flavorizer, 144 Blocks Per Pail (709-PN)
- SHELTERLOGIC ArrowShed, , Carport - 15-1/4'L x 10'W x 8-3/16'H, Eggshell (CPH101507)
- SHELTERLOGIC MaxAP Gazebo Canopy - 6 Legs 10 x 20 ft. (26011)
- SHELTERLOGIC Pet Shelter 4 x 4 x 3 ft (60020)
- SHELTERLOGIC Monarc Gazebo Canopy 9 x 16 ft. (25881)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x27x10 Gray (SQAADD0103C02002710)
- SHELTERLOGIC ShelterCoat 13 x 24 ft. Garage Peak Gray STD (74432)
- GRILLGEAR 10-11 ft. Bug Screen for Table Umbrella Mosquito Net, Black (GR3250789)
- Shelterlogic Canopies & Shelters