Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 10x27x10 Gray
Mfr # SQAACC0103C01002710
Zoro # G404860474
product price: $1,939.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,939.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 2573 cu. ft.
- Includes Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions
- Overall Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAACC0103C01002710
- Zoro # G404860474
- UPC # 677599630866
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 10 ft. |
Overall Depth | 324.47 |
Overall Length | 27 ft. |
Overall Height | 10 ft. |
Details
Color | Grey |
Material | Steel |
Capacity | 2573 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS 16221-ZH8-801 Carb Mounting Gasket Fits Honda Models: GX160 & GX200 (15145-ROT)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, BLU (4HUU8)
- BRUNSWICK BILLIARDS Table Tennis Accessory Kit (51870849001)
- PROPAC COT COVER, DISPOSABLE (L4201)
- SHELTERLOGIC 86 cu. ft. Steel Green (60203)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x18x10 Gray (SQAACC0103C01001810)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- SHELTERLOGIC 10x6 Solano Gazebo Canopy Tan Cover (22516)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Green (SQAACC0104C01202710)
- SHELTERLOGIC 12 ft square Blue Shade Sail (25626)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x12 Polycarbonate Roof (W1209-12)
- Shelterlogic Canopies & Shelters