Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 10x23x10 Green
Mfr # SQAACC0104C01002310
Zoro # G504860657
product price: $1,709.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$1,709.99
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Capacity 2147 cu. ft.
- Overall Length 23 ft.
- Overall Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAACC0104C01002310
- Zoro # G504860657
- UPC # 677599630859
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 23 ft. |
Overall Width | 10 ft. |
Overall Depth | 270.72 |
Overall Height | 10 ft. |
Details
Color | Green |
Material | Steel |
Capacity | 2147 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN DEERE 42 in Roof Spade (ROOF-Y-RBA-JD)
- OREGON Muffler (35-006)
- QUADEL Rigid Seedling Protector Tubes (3638)
- SEYMOUR MIDWEST 16 ga Rice Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49085)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x23x10 Gray (SQAACC0103C01002310)
- SHELTERLOGIC SuperMax Gazebo Canopy 10 x 20 ft. (23588)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x27x10 Gray (SQAADD0103C02002710)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Gray (SQAACC0103C01201810)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- FLASH FURNITURE 10'x10' Black Pop Up Event Canopy Tent (JJ-GZ1010-BK-GG)
- Shelterlogic Canopies & Shelters