Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 10x18x8 Gray
Mfr # SQAACC0103C01001808
Zoro # G104860644
product price: $1,319.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,319.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 1360 cu. ft.
- Overall Depth 216.97
- Includes Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 10 Easy Hook Anchors Easy Step-by-Step Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAACC0103C01001808
- Zoro # G104860644
- UPC # 677599630743
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 216.97 |
Overall Height | 8 ft. |
Overall Length | 18 ft. |
Overall Width | 10 ft. |
Details
Color | Grey |
Material | Steel |
Capacity | 1360 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 10 Easy Hook Anchors Easy Step-by-Step Instructions |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Boom Asm Lwr (753-06865)
- INTEX Pool Cover 12 ft. W (28012E)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 12'x250' (50012)
- ILC Replacement For Ezgo / Cushman / Textron 652629G103 (Ezgo / Cushman / Textron 652629g103)
- SHELTERLOGIC 16 ft triangle Cream Shade Sail (25623)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Gray (SQAACC0103C01201810)
- SHELTERLOGIC 12 ft square Blue Shade Sail (25626)
- SHELTERLOGIC 16 ft triangle Gray Shade Sail (25619)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Green (SQAACC0104C01202308)
- CLEARSPAN SolarGuard Freestanding Building 10'W x 8'H x 18'L Gray (PB00552R4G)
- Shelterlogic Canopies & Shelters