Shop All Canopies & Shelters
Shelterlogic
Pet Shelter 4 x 4 x 3 ft
Mfr # 60020
Zoro # G104860606
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- Capacity 36 cu. ft.
- Includes 1- Steel Frame One piece polyester 4- 15 in Augers Anchors
- Overall Depth 46.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shelterlogic
- MFR # 60020
- Zoro # G104860606
- UPC # 677599600203
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 46.62 |
Overall Height | 3 ft. |
Overall Length | 4 ft. |
Overall Width | 4 ft. |
Details
Color | Blue |
Material | Steel |
Capacity | 36 cu. ft. |
Includes | 1- Steel Frame One piece polyester 4- 15 in Augers Anchors |
Description
Enhance your outdoor living space with the Cambridge sun shelter. It provides a shaded space to relax during hot summer days with friends or family. The Cambridge features a durable aluminum composite roof and high quality powder-coated frame. This beautiful all season shelter will help you create the perfect haven in your own backyard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Breather Fits Caterpillar 1F8488 725 730 D350E D400E PM-200 PM-201 PM-465 (4H6112)
- PETSTAGES Petstages Orka Dental Links 239 (66610)
- BONIDE PRODUCTS Bat Repellent (876)
- DB ELECTRICAL Brake Disc Actuating Unit for Case International - 3067135R91 (1702-1001)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Gray (SQAADD0103C02003210)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Green (SQAADD0104C02003212)
- SHELTERLOGIC MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft. (23541)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Green (SQAADD0104C02003210)
- SHELTERLOGIC 12x12 Corral Shelter (51523)
- FLASH FURNITURE Palmetto 20ft Rectangle Sun Sail Shade Canopy with Included Nylon Attachment Ropes in Sand (GM-WL-SS22003-5-SAND-GG)
- Shelterlogic Canopies & Shelters