Shop All Greenhouses & Accessories
Shelterlogic
Organic Growers Greenhouse 6x8x6.5 ft
Mfr # 70699
Zoro # G904860608
original price:
$243.99
44% off
new price: $135.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$135.99
Free 30-Day Returns
Key Features
- Overall Height 7 ft.
- Material Steel
- Color Clear
- Overall Length 8 ft.
- Overall Width 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 70699
- Zoro # G904860608
- UPC # 677599706998
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Height | 7 ft. |
Overall Length | 8 ft. |
Overall Width | 6 ft. |
Details
Material | Steel |
Color | Clear |
Description
You’ll be attracted to the modern design of the Ventura II sun shelter. This Sojag gazebo with clean lines will dress your backyard while providing protection for your guests and yourself. Having a roof made of galvanized steel panels, the Ventura II sun shelter gives you the desired shade and will also prevent you from getting soaked when an unexpected rain! Available in three sizes, the Ventura II will charm you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Jet (AR2760130)
- STENS Hi-Lift Blade Fits Gravely 025124 03253900 09081200 315-792 (315-792)
- REPELLEX Systemic Animal Repellent, PK500 (20010)
- ZORO SELECT 10 x 30 ft Standard Duty 10 Mil Tarp, Tan, Polyethylene (5WUD8)
- GARDMAN PREM 4 TIER WOODEN GREENHOUSE (W22 R08898)
- EXACO TRADING CO. Easy-Fix Double Cold-Frame, 48"L x 40"W x 16"H (CF 120/100)
- HOKLARTHERM Piston for Automatic Opener (Riga Replacement Piston)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- NATURE SPRING Nature Spring 3-Tier Greenhouse - Garden Shelves (682817CNN)
- RION Palram - Canopia HG7031 EcoGrow 2 Base Kit - 6 x 6 ft. (HG7031)
- HOKLARTHERM Riga V top shelf (top sheff)
- Shelterlogic Greenhouses & Accessories