Shop All Canopies & Shelters
Shelterlogic
Monarc Gazebo Canopy 9 x 16 ft.
Mfr # 25881
Zoro # G504860466
product price: $222.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- Color Sandstone
- Material Steel
- Overall Width 9 ft.
- Overall Depth 191.18
- Overall Height 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 25881
- Zoro # G504860466
- UPC # 677599258817
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 9 ft. |
Overall Depth | 191.18 |
Overall Height | 8 ft. |
Overall Length | 16 ft. |
Details
Color | Sandstone |
Material | Steel |
Includes | 1 9 X 16 FT. / 2,7 X 4,9 M BLACK STEEL FRAME, 1 ONE-PIECE SANDSTONE POLYETHYLENE COVER, TEMPORARY ANCHORS, EASY STEP-BY-STEP INSTRUCTIONS |
Description
Transform your backyard with the addition of the Sojag Korado Solarium. This extension to your home will provide the needed space to gather all your loved ones for an evening of dining and relaxation or it can be used as the perfect shelter for your hot tub. The Korado boasts a solid aluminum frame with elegant galvanized-steel roof panels. This beautiful addition to your outdoor living space will shelter you from the elements for years to come while adding value to your property.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bagger Vent Wall A (631-05491B)
- XPOSE SAFETY Rebar Stakes - 14 Inch Metal Spikes for Asphalt 1/2 Inch Diameter, 12PK (Spike-12-X)
- STENS Recoil Starter Assembly For Honda Gx340 Gx390 Gx610 And Gx620; 150-707C (150-707C)
- BONIDE PRODUCTS 2376 REPELS ALL ANIMAL REPELLENT QT CONC (237)
- SHELTERLOGIC MaxAP Gazebo Canopy - 8 Legs 10 x 20 ft. White (23539)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- SHELTERLOGIC 16 ft square Blue Shade Sail (25628)
- SHELTERLOGIC Small Livestock Portable Shelter 8x10x5 Round (51560)
- SHELTERLOGIC ShelterCoat 13 x 24 ft. Garage Round Green STD (74342)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Gray (SQAACC0103C01201810)
- SOJAG Genova 12 ft. x 16 ft. Gazebo (500-9165852)
- Shelterlogic Canopies & Shelters