Shop All Canopies & Shelters
Shelterlogic
MaxAP Gazebo Canopy - 8 Legs 10 x 20 ft. White
Mfr # 23539
Zoro # G904860653
product price: $262.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$262.99
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Includes 1 10 X 20 STEEL FRAME- WHITE, 1 ONE-PIECE COVER - WHITE, BUNGEE CORDS- WHITE, 8 FOOT PLATES, TEMPORARY SPIKE ANCHORS, EASY STEP-BY-STEP INSTRUCTIONS
- Overall Depth 239.8
- Overall Height 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 23539
- Zoro # G904860653
- UPC # 677599235399
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 239.8 |
Overall Height | 10 ft. |
Overall Length | 20 ft. |
Overall Width | 10 ft. |
Details
Color | White |
Material | Steel |
Includes | 1 10 X 20 STEEL FRAME- WHITE, 1 ONE-PIECE COVER - WHITE, BUNGEE CORDS- WHITE, 8 FOOT PLATES, TEMPORARY SPIKE ANCHORS, EASY STEP-BY-STEP INSTRUCTIONS |
Description
These outdoor curtains are the perfect accessory for your sun shelter, adding privacy and sun protection from dangerous UV rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt ( 5/8" X 224") 16" x16" x2" (A-B221)
- OREGON VersaCut Bar, .325"Ptch, .063"Gauge, D025 Bar Mnt, 20" (203VXLGD025)
- HOLLAND BAR STOOL CO 72" Texas Tech Grill Cover (GC72TXTech)
- MUTUAL INDUSTRIES Misf 1845 36” X 100’ Orange Fabric Only (M1845-33-36)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- SHELTERLOGIC Magnolia 11x11Gazebo (24026)
- SHELTERLOGIC 10x10 Del Ray Gazebo Canopy Charcoal Frame Tan Cover (22514)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Gray (SQAACC0103C01202308)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Green (SQAACC0104C01202308)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x12 Polycarbonate Roof (W1207-32)
- Shelterlogic Canopies & Shelters