Shop All Canopies & Shelters
Shelterlogic
MaxAP Gazebo Canopy - 6 Legs 10 x 20 ft.
Mfr # 26011
Zoro # G004860461
product price: $209.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$209.99
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Overall Width 10 ft.
- Overall Length 20 ft.
- Includes 1 ONE-PIECE COVER -WHITE, BUNGEE CORDS, 6 FOOT PLATES, TEMPORARY SPIKE ANCHORS, EASY STEP-BY-STEP INSTRUCTIONS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 26011
- Zoro # G004860461
- UPC # 677599260117
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 10 ft. |
Overall Length | 20 ft. |
Overall Depth | 239.69 |
Overall Height | 10 ft. |
Details
Color | White |
Material | Steel |
Includes | 1 ONE-PIECE COVER -WHITE, BUNGEE CORDS, 6 FOOT PLATES, TEMPORARY SPIKE ANCHORS, EASY STEP-BY-STEP INSTRUCTIONS |
Description
The Roma gazebo features a polyester roof designed to protect you on long days in the summer sun. It is engineered to ensure simple set up while its lightweight, powder-coated aluminum frame provides strength and stability. The Roma is equipped with a stylish modern frame, polyester fabric top, along with tasteful polyester curtains and nylon mosquito net curtains allowing you and your family proper ventilation and protection all summer long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 635-362 Decompression Valve For Stihl Many Chainsaws 1128 020 9400 (635-362)
- MTD Fan-Hydro Lt (731-06098)
- ILC Power Wheels Flj84 PW Jurassic World Dino Racer Gray Hardware BAG Dino Racer (fvb13/flj84 (FLJ84 PW JURASSIC WORLD DINO RACER GRAY HARDWARE)
- LIPPERT DESTINATION TRIFOLD SOFA 68IN (GRUMMOND) (2020128147)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Gray (SQAACC0103C01202710)
- SHELTERLOGIC 12 ft square Blue Shade Sail (25626)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x23x16 Gray (SQAACC0103C01402316)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Green (SQAADD0104C02003212)
- SHELTERLOGIC MaxAP Gazebo Canopy - 8 Legs 10 x 20 ft. White (23539)
- E-Z UP Food Booth Middle Zipper Sidewall, Red (SW3FBFXTM15RD)
- Shelterlogic Canopies & Shelters