Shop All Canopies & Shelters
Shelterlogic
MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft.
Mfr # 23541
Zoro # G504860671
product price: $349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Overall Width 10 ft.
- Includes 1 10 X 20 FT. 3 X 6,1M STEEL FRAME - WHITE • (1) ONE-PIECE COVER - WHITE • (2) 7 X 20 FT. / 2,1 X 6,1 M SIDE PANELS - WHITE • (1) DOUBLE ZIPPERED FRONT DOOR PANEL - WHITE • (1) FITTED BACK PANEL - WHITE • BUNGEE CORDS • (8) FOOT PLATES • TEMPORARY SPIKE ANCHORS • EASY STEP-BY-STEP INSTRUCTIONS
- Overall Depth 239.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 23541
- Zoro # G504860671
- UPC # 677599235412
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 10 ft. |
Overall Depth | 239.8 |
Overall Height | 10 ft. |
Overall Length | 20 ft. |
Details
Color | White |
Material | Steel |
Includes | 1 10 X 20 FT. 3 X 6,1M STEEL FRAME - WHITE • (1) ONE-PIECE COVER - WHITE • (2) 7 X 20 FT. / 2,1 X 6,1 M SIDE PANELS - WHITE • (1) DOUBLE ZIPPERED FRONT DOOR PANEL - WHITE • (1) FITTED BACK PANEL - WHITE • BUNGEE CORDS • (8) FOOT PLATES • TEMPORARY SPIKE ANCHORS • EASY STEP-BY-STEP INSTRUCTIONS |
Description
Protect your sun shelter during those harsh winters with this winter cover. Allows you to convert your sun shelter into a practical storage space for your BBQ, patio furniture, etc. Not only does it instantly convert your sun shelter into a backyard shed but it enables you to increase the life of your sun shelter by protecting the roof panels and frame from the elements!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (96-341)
- GILMOUR HOSE AQUAARMOR 1/2in. X50ft (869501-1001)
- STENS Quick-Connect Hitch Pin 285-777 Length 5 1/8" Lawn Mowers (285-777)
- SUN JOE Lawn Mower/Mulcher Grass Collection Bag (MJ403E-25)
- SHELTERLOGIC 16 ft square Blue Shade Sail (25628)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x23x10 Gray (SQAADD0103C02002310)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Green (SQAADD0104C02003212)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x18x10 Green (SQAADD0104C02001810)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x23x10 Gray (SQAACC0103C01002310)
- SOJAG Nanda 12 ft. x 12 ft. Gazebo (500-9168013)
- Shelterlogic Canopies & Shelters