Shop All Canopies & Shelters
Shelterlogic
Magnolia 11x11Gazebo
Mfr # 24026
Zoro # G604860502
product price: $349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Color Brown
- Material Steel
- Includes Frame, Fabric top, Vented cap, Mosquito Netting, Temporary anchors
- Overall Depth 157.48
- Overall Length 13 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 24026
- Zoro # G604860502
- UPC # 677599240263
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 157.48 |
Overall Length | 13 ft. |
Overall Width | 13 ft. |
Overall Height | 10 ft. |
Details
Color | Brown |
Material | Steel |
Includes | Frame, Fabric top, Vented cap, Mosquito Netting, Temporary anchors |
Description
The Quik Shade Commercial 10 x 20 straight leg pop-up features an easy open top combined with sturdy construction and stylish design. Ideal for use as vendor or special event canopy. Fits up to 16 to 24 people.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Repellent Spikes, 10 ft. L (STS-10)
- A & I PRODUCTS Classical V-Belt (1/2" X 57") 8" x7" x1" (A-A55)
- E-Z UP TAA Compliant HUB Shelter, 15' W x 15' L, Gray Aluminum Frame, Royal Blue Top (HB3ALU15KFGYTRB)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- SHELTERLOGIC MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft. (23541)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Gray (SQAACC0103C01202308)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Green (SQAACC0104C01201810)
- SHELTERLOGIC 12 ft square Blue Shade Sail (25626)
- COOLAROO Ready-to-Hang Polyethylene Terra Cotta Triangle Shade Sail Canopy - 120 x 120 in. (8015657)
- Shelterlogic Canopies & Shelters