Shop All Greenhouses & Accessories
Shelterlogic
Grow IT Small Greenhouse 3 x 8 x 3 ft
Mfr # 70518
Zoro # G204860483
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 ft.
- Overall Width 3 ft.
- Overall Length 8 ft.
- Color Clear
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 70518
- Zoro # G204860483
- UPC # 677599705182
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Height | 3 ft. |
Overall Width | 3 ft. |
Overall Length | 8 ft. |
Details
Color | Clear |
Material | Steel |
Description
Create the perfect outdoor space with the Striano screen house. This beautiful screen house boasts double sliding doors on all 4 sides of the aluminum structure, along with a galvanized steel roof. It features wall to wall screens, which allow you and loved ones to enjoy eating or relaxing outside without pesky bugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Tank Cap (692046)
- HORSEMENS PRIDE 2 Step Mounting Block FOREST (1166-FO)
- AFTERMARKET Excavator Boom Cylinder Seal Kit (707-98-43200)
- WESTWARD Bow Saw, 21 In Steel Blade (2RDL4)
- SHELTERLOGIC Organic Growers Greenhouse 6x8x6.5 ft (70699)
- PALRAM Palram - Canopia HG5812 Essence Greenhouse - 8 x 12 ft. (HG5812)
- PHYTOTRONICS Plant Propagation Mats (8600)
- EXACO TRADING CO. Adjustable Metal Hooks for Greenhouses, Set of 5 (RIGA Metal Hooks)
- JIFFY Greenhouse W/Label 25Ct (J425GS)
- PALRAM Palram - Canopia HG6012 Snap and Grow Greenhouse - 6 x 12 ft. (HG6012)
- GARDENCARE SH3212A-BTP Garden Raised Bed & Cold Frame Greenhouse Cloche (GA2691828)
- Shelterlogic Greenhouses & Accessories