Shop All Sheds & Outdoor Storage
Shelterlogic
78.67 cu ft Polyethylene Garden Shed, Green
Mfr # 70388
Zoro # G9721973
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Shed
- Assembled/Unassembled Unassembled
- Material Polyethylene
- Capacity 78.67 cu ft
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shelterlogic
- MFR # 70388
- Zoro # G9721973
- UPC # 677599703881
- Country of Origin China
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 71.04 in |
Outside Width | 47.69 in |
Inside Height | 69.94 in |
Inside Depth | 46.62 in |
Inside Width | 45.48 in |
Size | 4 ft X 4 ft x 6 ft |
Door Opening Height | 60 in |
Door Opening Width | 36 in |
Details
Type | Shed |
Assembled/Unassembled | Unassembled |
Material | Polyethylene |
Capacity | 78.67 cu ft |
Color | Green |
Item | Garden Shed |
Doors | Roll Up Zippered Door |
Description
The perfect small storage solution for a patio, deck or side of a house. Protect contents from various weather conditions. Easily assembles in less than 30 minutes for quick storage, made of durable 300D polyester and 1” steel pipes. This unit offers consumers a new size option for small space storage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEREY HORTICULTURAL OIL 1QT (LG 6299)
- GREAT STATESRPORATION GT Mini Shovel (GT-MRP001)
- MASTER MARK EDGING PROF 4-1/2""X20' (25320)
- ARIENS Set Chains (72601800)
- SHELTERLOGIC Arrow Shed Steel Woodridge 10' x 8' (WR108)
- SHELTERLOGIC SHED IN A BOX GRAY (70423)
- SHELTERLOGIC 888 Peak Style Storage Shed, 1-.38 in. Frame, Grey Cover (SH459412)
- SHELTERLOGIC 86 cu. ft. Steel Green (60203)
- ZORO SELECT 175 cu ft Steel Outdoor Storage Shed, Brown (13X101)
- EXTREME MAX Extreme Max 5001.5016 Snowmobile Storage Stand (5001.5016)
- DURAMAX 10.5x13 Woodbridge Plus w/foundation (40234)
- Shelterlogic Sheds & Outdoor Storage