Shop All Canopies & Shelters
Shelterlogic
16 ft triangle Gray Shade Sail
Mfr # 25619
Zoro # G604860434
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material PE
- Overall Width 16 ft.
- Overall Length 16 ft.
- Overall Depth 192
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 25619
- Zoro # G604860434
- UPC # 677599256196
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 16 ft. |
Overall Length | 16 ft. |
Overall Depth | 192 |
Overall Height | ft. |
Details
Color | Gray |
Material | PE |
Includes | Shade Sail and Rope |
Description
Looking for affordable, on-the-go shade protection? This Shade Tech pop-up canopy is a great solution. Assembly is comfortable thanks to push-button sliders with padded levers. The hardened rivet assembly and rigid overlapping eaves give this canopy stability and sturdiness. Features Aluminex for up to 99% protection against harmful UV rays. Get great on-the go shade at an incredible price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Swivel, 3/4 In, MHT x FPT, Brass (4NDP3)
- GRILL MARK Plastic Burger Press 1 pk (40141ACE)
- VALTERRA Valterra T1022BK Hose Adapter - 10" Sewer Drain Extension, Black (T1022BK)
- DUROMAX Portable 420cc 1 in. Shaft Gas-Powered Recoil/Electric Start Engine (XP16HPE)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- SHELTERLOGIC 16 ft triangle Cream Shade Sail (25623)
- SHELTERLOGIC 86 cu. ft. Steel Green (60203)
- SHELTERLOGIC Pet Shelter 4 x 4 x 3 ft (60020)
- SHELTERLOGIC ArrowShed, , Carport - 15-1/4'L x 10'W x 8-3/16'H, Eggshell (CPH101507)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x23x10 Gray (SQAADD0103C02002310)
- SOJAG Skylight 10 ft. x 12 ft. Gazebo (500-9168662)
- Shelterlogic Canopies & Shelters