Shop All Canopies & Shelters
Shelterlogic
16 ft triangle Cream Shade Sail
Mfr # 25623
Zoro # G404860672
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material PE
- Overall Width 16 ft.
- Overall Height ft.
- Includes Shade Sail and Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 25623
- Zoro # G404860672
- UPC # 677599256233
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 16 ft. |
Overall Height | ft. |
Overall Depth | 192 |
Overall Length | 16 ft. |
Details
Color | Cream |
Material | PE |
Includes | Shade Sail and Rope |
Description
The perfect pergola for your rooftop terrasse. Its compact size makes it ideal for smaller yards, balconies and more. The Dunwich pergola offers the shade you want however you want. With its three fabric panels, install the top panel to provide shelter from the sun and the side panels to create a more intimate space, away from close neighbors. The side release buckles on the panels allow hassle free set-up and removal whenever needed while the structure is quick and easy to assemble, giving you more time to relax and enjoy the outdoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JM SADDLER Raplast with Sprayer 16 oz. (820-PT)
- YARDGARD Chain Link Post Cap, 1-7/8", Alum. (328559C)
- BLACK FLAG 1/2-Acre 2000V Bug Zapper (BZ-20)
- ARROW STORAGE PRODUCTS 6x5 Classic Steel Storage Shed, Charcoal (CLG65CC)
- SHELTERLOGIC 16 ft square Gray Shade Sail (25620)
- SHELTERLOGIC Pet Shelter 4 x 4 x 3 ft (60020)
- SHELTERLOGIC 16 ft square Blue Shade Sail (25628)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Green (SQAADD0104C02003212)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Gray (SQAACC0103C01201810)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Gray (SQAADD0103C02003212)
- SOJAG South Beach 12 ft. x 12 ft. Gazebo (500-9167894)
- Shelterlogic Canopies & Shelters