Shop All Canopies & Shelters
Shelterlogic
16 ft triangle Blue Shade Sail
Mfr # 25627
Zoro # G704860501
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PE
- Overall Length 16 ft.
- Overall Height ft.
- Overall Width 16 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shelterlogic
- MFR # 25627
- Zoro # G704860501
- UPC # 677599256271
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 16 ft. |
Overall Height | ft. |
Overall Width | 16 ft. |
Overall Depth | 192 |
Details
Color | Blue |
Material | PE |
Includes | Shade Sail and Rope |
Description
The Sojag Charleston Wall-Mounted Solarium is the perfect addition to your backyard space. Imagine your own private haven of relaxation where you are protected from snow, rain, mosquitoes and UV rays all while being surrounded by the beautiful outdoors. It creates a intimate space that shelters you and your loved ones from the sometimes harsh and unpredictable elements. This structure will last you for years, creating a beautiful focal point while adding value to your property.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY Wall Mount Hose Reel, Tan, 200 Feet 58 Inch (703-2)
- SEYMOUR MIDWEST 5-tine Manure Fork with 54"L Hardwood Handle (49277)
- LOGO BRANDS NY Yankees Crosshatch 16 Can Cooler Tote (520-83-CR1)
- MTD Fuel Line Asm (753-05219)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x23x10 Gray (SQAACC0103C01002310)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Gray (SQAACC0103C01202308)
- SHELTERLOGIC ArrowShed, , Carport - 15-1/4'L x 10'W x 8-3/16'H, Eggshell (CPH101507)
- SHELTERLOGIC ShelterCoat 13 x 24 ft. Garage Round Green STD (74342)
- SHELTERLOGIC Pet Shelter 4 x 4 x 3 ft (60020)
- SHELTERLOGIC 10 x 10 ft. Shade Tech 1 Push Canopy, Blue (SH572087)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x9', Eggshell (CPH101509ECL1)
- Shelterlogic Canopies & Shelters