Shop All Canopies & Shelters
Shelterlogic
16 ft square Gray Shade Sail
Mfr # 25620
Zoro # G704860426
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material PE
- Overall Length 16 ft.
- Overall Width 16 ft.
- Overall Depth 192
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 25620
- Zoro # G704860426
- UPC # 677599256202
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 16 ft. |
Overall Width | 16 ft. |
Overall Depth | 192 |
Overall Height | ft. |
Details
Color | Gray |
Material | PE |
Includes | Shade Sail and Rope |
Description
Relax and kick back while you shield yourself from the sun with the Quik Shade MAX Shade Folding Chair. Quik Shade's Max Shade Chair is compact, portable, and comfortable. Our patented Quik Shade chair is a great portable shade chair solution that offers reliable sun protection that's easy to transport. A rugged fabric carry bag is also included for convenient portability and storage. The patented design allows the sun shade to raise, lower, and tilt to block the sun from any angle, without leaving the comfort of your chair. With the MAX Shade design, you get 40% more shade making this a great chair to take with you on your next outdoor adventure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cross & Bearing Kit (Snap Ring Located in Bushing) 0" x0" x0" (A-200-0600)
- PERFORMANCE TOOL Garage/Shop Blower (W50063)
- STENS Ayp 421825 Medium-Lift Blade (350-149)
- NATURE SPRING 1944 Nature Spring | Peavey Point | Retractable 18 Inch Opening | Wood Handle (568185LKB)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Green (SQAACC0104C01202710)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x8 Green (SQAACC0104C01201808)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Gray (SQAADD0103C02003212)
- SHELTERLOGIC MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft. (23541)
- SHELTERLOGIC ShelterCoat 13 x 24 ft. Garage Peak Gray STD (74432)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- BACKYARD PRO Courtyard Series Black 35 lb. Weight Bag, 4PK (554WBAG4L)
- Shelterlogic Canopies & Shelters