Shop All Canopies & Shelters
Shelterlogic
16 ft square Cream Shade Sail
Mfr # 25624
Zoro # G604860670
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material PE
- Includes Shade Sail and Rope
- Overall Depth 192
- Overall Length 16 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 25624
- Zoro # G604860670
- UPC # 677599256240
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 192 |
Overall Length | 16 ft. |
Overall Height | ft. |
Overall Width | 16 ft. |
Details
Color | Cream |
Material | PE |
Includes | Shade Sail and Rope |
Description
The perfect pergola for your rooftop terrasse. Its compact size makes it ideal for smaller yards, balconies and more. The Dunwich pergola offers the shade you want however you want. With its three fabric panels, install the top panel to provide shelter from the sun and the side panels to create a more intimate space, away from close neighbors. The side release buckles on the panels allow hassle free set-up and removal whenever needed while the structure is quick and easy to assemble, giving you more time to relax and enjoy the outdoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For American Ap-232Ip-Unv-M (AP-232IP-UNV-M)
- ILC Replacement for Ezgo / Cushman / Textron Heat Sink Model FOR Year 2003 (HEAT SINK MODEL FOR YEAR 2003 EZGO / CUSHMAN / T)
- BRIGGS & STRATTON Air Filter (792105)
- SILKY SAWS Silky Blade HIBIKI 210mm X-Fine Teeth (397-21)
- SHELTERLOGIC 10 x 10 ft. Shade Tech 1 Push Canopy, Blue (SH572087)
- SHELTERLOGIC ShelterCoat 13 x 24 ft. Garage Round Green STD (74342)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- SHELTERLOGIC Pet Shelter 4 x 4 x 3 ft (60020)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Gray (SQAACC0103C01201810)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Gray (SQAACC0103C01202710)
- IMPACT CANOPY Carport 10 FT 8In x 20 FT, 8 legs, Steel Pipes, White (070018003)
- Shelterlogic Canopies & Shelters