Shop All Canopies & Shelters
Shelterlogic
12 ft triangle Gray Shade Sail
Mfr # 25617
Zoro # G404860504
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material PE
- Overall Depth 144
- Overall Height ft.
- Overall Width 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 25617
- Zoro # G404860504
- UPC # 677599256172
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 144 |
Overall Height | ft. |
Overall Width | 12 ft. |
Overall Length | 12 ft. |
Details
Color | Gray |
Material | PE |
Includes | Shade Sail and Rope |
Description
The Heavy Duty Max Shade Chair is a sturdy and strong outdoor folding chair plus added shade. Featuring a patented shade mechanism that raises, lowers and tilts with no extra adjustments. This heavy duty portable seat supports up to 500 lbs. Featuring two convenient cup holders, stain and moisture resistant polyester and up to 25" extra wide seat for added comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Maxforce FC Roach Station (80221541)
- RAPI-KOOL Paddle, Rapid Cool, 128 oz., PK2 (RCU1282)
- FELCO Knife, Grafting And Pruning (3.90 40)
- LOGO BRANDS Kentucky Elite Chair (159-12E)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Gray (SQAACC0103C01202710)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Green (SQAACC0104C01202710)
- SHELTERLOGIC ShelterCoat 13 x 24 ft. Garage Round Green STD (74342)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- SHELTERLOGIC MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft. (23541)
- SHELTERLOGIC SuperMax Gazebo Canopy 10 x 20 ft. (23588)
- E-Z UP Dome Shelter, 10' W x 10' L, White Steel Frame, Red Top (DM3WH10PN)
- Shelterlogic Canopies & Shelters