Shop All Canopies & Shelters
Shelterlogic
12 ft triangle Blue Shade Sail
Mfr # 25625
Zoro # G904860554
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PE
- Overall Height ft.
- Overall Depth 144
- Includes Shade Sail and Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shelterlogic
- MFR # 25625
- Zoro # G904860554
- UPC # 677599256257
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | ft. |
Overall Depth | 144 |
Overall Width | 12 ft. |
Overall Length | 12 ft. |
Details
Color | Blue |
Material | PE |
Includes | Shade Sail and Rope |
Description
Improve your outdoor setting with a sun shelter that stays up all year long. The Sumatra Promo is perfect for those who enjoy a nicely shaded environment on a hot summer day or the feeling of a warm breeze on a summer night. This sun shelter's modern design features high quality aluminum and includes a nylon mosquito net to keep your space free from pesky bugs. The roof is made of weather-resistant corrugated polycarbonate sheets, making this sun shelter perfect for all seasons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Ash Shovel (LT0162)
- ZORO SELECT Line Rail Clamp, Steel, 1-5/8 In H (4LVJ2)
- CHAPIN 3 gal. Industrial Concrete Sprayer, 36" Hose Length (22170XP)
- LITTLE EARTH Little Earth 300902-SEAH NFL Curve Zip Organizer Wallet; Seattle Seahawks (300902-SEAH)
- SHELTERLOGIC SuperMax Gazebo Canopy 10 x 20 ft. (23588)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x8 Green (SQAACC0104C01201808)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x23x10 Gray (SQAACC0103C01002310)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x36x16 Gray (SQAACC0103C01403616)
- SHELTERLOGIC MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft. (23541)
- SHELTERLOGIC 10x10 Del Ray Gazebo Canopy Charcoal Frame Tan Cover (22514)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Green (SQAACC0104C01202710)
- Shelterlogic Canopies & Shelters