Shop All Canopies & Shelters
Shelterlogic
12 ft square Gray Shade Sail
Mfr # 25618
Zoro # G604860458
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material PE
- Overall Depth 144
- Overall Height ft.
- Includes Shade Sail and Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 25618
- Zoro # G604860458
- UPC # 677599256189
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 144 |
Overall Height | ft. |
Overall Width | 12 ft. |
Overall Length | 12 ft. |
Details
Color | Gray |
Material | PE |
Includes | Shade Sail and Rope |
Description
The Quik Shade Commercial 10 x 15 straight leg pop-up features an easy open top combined with sturdy construction and stylish design. Ideal for use as vendor or special event canopy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Carb (631824)
- STRUCTRON Anvil Lopper, 24", Yellow Handles (41461)
- CHAR-BROIL GRILL T/T CHAR BLK (465131014)
- KOHLER Handle Recoil Starter (17 166 07-S)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Gray (SQAADD0103C02003212)
- SHELTERLOGIC 16 ft square Gray Shade Sail (25620)
- SHELTERLOGIC 16 ft triangle Gray Shade Sail (25619)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Gray (SQAADD0103C02003210)
- SHELTERLOGIC MaxAP Gazebo Canopy - 6 Legs 10 x 20 ft. (26011)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- BUFFALO OUTDOORS Screened Pop Up Shade Tent - 11 ft. x 11 ft. (PUT11)
- Shelterlogic Canopies & Shelters