Shop All Canopies & Shelters
Shelterlogic
12 ft square Blue Shade Sail
Mfr # 25626
Zoro # G704860594
original price:
$38.15
8% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PE
- Overall Width 12 ft.
- Overall Depth 144
- Overall Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 25626
- Zoro # G704860594
- UPC # 677599256264
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 12 ft. |
Overall Depth | 144 |
Overall Length | 12 ft. |
Overall Height | ft. |
Details
Color | Blue |
Material | PE |
Includes | Shade Sail and Rope |
Description
Improve your outdoor setting with a gazebo that stays up all year long. The Sumatra is the perfect for those who enjoy a nicely shaded environment on a hot summer day or the feeling of a warm breeze on a summer night. This gazebo's modern design features high quality aluminum and includes a nylon mosquito net to keep your space free from pesky bugs. The roof is made of weather-resistant corrugated polycarbonate sheets, making this gazebo perfect for all seasons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE BIG SHOT Hose Nozzle Ltl Big Shot (LBS-106)
- DEKORRA PRODUCTS DekoRRa Products 102-AB Artificial Rock Enclosure - Autumn Bluff (102-AB)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- AIC REPLACEMENT PARTS Woodruff Keys, 1/4 x 7/8 (A-WK24-AI)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Gray (SQAACC0103C01202308)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x18x10 Gray (SQAACC0103C01001810)
- SHELTERLOGIC SuperMax Gazebo Canopy 10 x 20 ft. (23588)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- SHELTERLOGIC 16 ft square Blue Shade Sail (25628)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x24x14, Charcoal (CPHC142414)
- Shelterlogic Canopies & Shelters