Shop All Canopies & Shelters
Shelterlogic
10x6 Solano Gazebo Canopy Tan Cover
Mfr # 22516
Zoro # G904860486
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Color Tan
- Material Steel
- Capacity 418.8 cu. ft.
- Overall Width 6 ft.
- Overall Depth 123.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shelterlogic
- MFR # 22516
- Zoro # G904860486
- UPC # 677599225161
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 6 ft. |
Overall Depth | 123.95 |
Overall Height | 8 ft. |
Overall Length | 10 ft. |
Details
Color | Tan |
Material | Steel |
Capacity | 418.8 cu. ft. |
Description
Protect your sun shelter during those harsh winters with this winter cover. Allows you to convert your sun shelter into a practical storage space for your BBQ, patio furniture, etc. Not only does it instantly convert your sun shelter into a backyard shed but it enables you to increase the life of your sun shelter by protecting the roof panels and frame from the elements!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Rubber Vacuum Caps 1/2"OD Tube Size 11/16" I.L. PK10 (10648PK)
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA3)
- CHAPIN Seal and Gasket Kit, For Use With Industrial Open Head Sprayers, 10800, 10700, 1749, 1739, 6300, 12 (6-4627)
- AMES Dbl Edge Weed Cutter (2915300)
- SHELTERLOGIC Monarc Gazebo Canopy 9 x 16 ft. (25881)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Green (SQAACC0104C01202710)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- SHELTERLOGIC 16 ft triangle Cream Shade Sail (25623)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Green (SQAADD0104C02003210)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTRB)
- Shelterlogic Canopies & Shelters