Shop All Canopies & Shelters
Shelterlogic
10x10 Del Ray Gazebo Canopy Charcoal Frame Tan Cover
Mfr # 22514
Zoro # G205968355
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Steel
- Capacity 738.63 cu. ft.
- Overall Width 10 ft.
- Leg Outside Dia. 1.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 22514
- Zoro # G205968355
- UPC # 677599225147
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 10 ft. |
Leg Outside Dia. | 1.96 |
Overall Height | 8 ft. |
Door Size | 10.4 x 10.4 x 8.3 ft |
Overall Depth | 124.65 |
Overall Length | 10 ft. |
Details
Color | Tan |
Material | Steel |
Capacity | 738.63 cu. ft. |
Includes | 2" steel Frame Polyester Cover Spike anchors |
Description
The Shelterlogic Del Ray Gazebo 10 ft. x 10 ft. is a heavy duty sophisticated shade solution. Outstanding quality construction makes an elegant shade product at an affordable price. The Del Ray is perfect for patios, backyards, camp sites, and decks offering durable seasonal shade protection. A long-lasting 300-D water-resistant cover is CPAI-84 and Sec.6 fire-rated and protects against harmful UVA and UVB rays. The tan cover attaches easily with perimeter bungee cords. Strong carbon 2 in. steel tubing is powder coated in charcoal gray to resist chipping, peeling, corrosion, and rust. The Del Ray Gazebo is sturdy and stable with a bolt-connected and welded T-frame. Includes temporary spike anchors and all hardware. Assembles easy - no added parts needed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Track Adjuster Seal Kit Fits Komatsu D31A16, D31A17, D31P16 (909001)
- MTD Frame Asm-Grsbag (647-04082-0637)
- GRILL MARK Steel Grilling Skillet 1 pk (00125ACE)
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-1530-A)
- SHELTERLOGIC Magnolia 11x11Gazebo (24026)
- SHELTERLOGIC 16 ft square Blue Shade Sail (25628)
- SHELTERLOGIC 16 ft triangle Blue Shade Sail (25627)
- SHELTERLOGIC ArrowShed, , Carport - 15-1/4'L x 10'W x 8-3/16'H, Eggshell (CPH101507)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x36x16 Gray (SQAACC0103C01403616)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr (EC3STL20KFBKTBK)
- Shelterlogic Canopies & Shelters