Shop All Vent Caps
Shelter
SHELTER SC99 Shelter Chimney Cap, 9 x 9 in, 7-1/2 x 7-1/2 to 9-1/2 x 9-1/2 in Fits Duct, Steel
Mfr # SC99
Zoro # G704376064
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The black galvanized steel SHELTER chimney cover is the durable and economic choice for chimneys in most regions. The outside mounting design provides maximum free air space and better draft while the attractive powder-coat finish helps it stand up to the elements. Made with a 24 ga galvanized steel hood with scalloped corners and roll-formed edges, 18 ga expanded galvanized steel mesh, 14 ga galvanized steel base and slotted hex-head bolts. Seven year limited warranty.
Restrictions
- WARNING: This product can expose you to chemicals including Creosotes, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE SERIES Valve Boiler Drain, Mip, 3/4" (102-004)
- TRU AIRE Toe Space Register 2X12 (C150TSB 2X12)
- DUCTMATE Round Gasketed Coupler, 6 in Duct Dia, Metal, 24 GA, 6 in W, 42" L, 6" H (GRLABQS6GA)
- COPELAND Crankcase Heater, 240V, 70W (918-0043-00)
- SHELTER SHELTER SCADJ-S Adjustable Chimney Cap, 19-1/4 x 9-1/4 x 19-1/4 in Fits Duct, Steel (SCADJ-S)
- IMPERIAL MFG Imperial R2 9 in. L X 4 in. D Black/Silver Aluminum Roof Cap with Collar (VT0640)
- MAJESTIC PET Majestic DVP-TRAP2 Horizontal Termination Cap with Long Flue (DVP-TRAP2)
- JONES STEPHENS Dryer Vent Hood Asmbly, Louvered, 4" White (D04025)
- COMBUSTION RESEARCH CORPORATION 4" Dia. Vent Cap For Roof Or Wall (1811.VT.400)
- DAYTON Wall Cap, 8 in. Fits Duct Size, Aluminum (45PE73)
- DURAVENT 4" BVENT High Wind Cap (4BVVTH)
- Shelter Vent Caps