Shelter 891 7 in. Bdeals Sharp Edge Dressmaking Craft Shear Cutter Fabric Stainless Steel Tailors Scissors; Red
Mfr # 891
Zoro # G503780246
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
These Dressmaker Shears feature an innovative design that gently opens the blades after each cut, reducing hand fatigue to make cutting virtually graceful. These shears also feature long, precision-ground, knife-edge blades that cut multiple layers of fabric easily, all the way to the tip. They offer a longer cut ideal for cutting patterns, trimming seams or cutting long swaths of fabric. They cut through a variety of objects. Finish is both striking and durable, and the bent-handle design helps hold fabric flat on a tabletop or counter for smooth, comfortable, mistake-free cutting. Comfortable yet Strong Enough to cut through the Heaviest Materials: Plastics, all types of Fabrics, Wired Ribbon, Cords, Leather.
Features- Crafted Using Premium Grade Stainless Steel
- Innovative, Enduring and Ergonomic Design
- Classic style still preferred by professional tailors for heavy-duty cutting power Ambidextrous Friendly
- Ultra-sharp drop forged stainless steel ice Tempered blades, polished to mirror finish
- Heavy-duty blade-tension adjustment bolt for consistent performance Large
- Handle is comfortable to hold, provides excellent leverage
- Ideal for cutting out patterns and trimming seams
- Perfect use for cutting All Kind of Fabric/Upholstery/ Tailoring Need/Household/Raw Materials
- Lightweight Shears weighing These Shears are Razor Sharp and Provide Smooth and Precise Clean Cuts all the way to the points
- Ideal Choice for Both Professional and Household Use
- Longer cut ideal for patterns, seams or long swaths
- Spring-action opens blades after each cut
- Knife edge cuts multiple layers
- Color: Red
- Handle Material: Plastic
- Materials: Plastics, all types of Fabrics, Wired Ribbon, Cords, Leather
- Overall Length: 7"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE ERASER WHEEL 4" (DB92255)
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1-3/8" Crown, PK25000 (3A529)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- GINGHER Carpet Shears, 8" Large, Knife Edge (220570-1001)
- WESTCOTT Soft Handle 5" Kids Scissors Classpack, Blunt, PK12 (15971)
- BETTER OFFICE PRODUCTS 18 Piece Decorative Edge Craft Scissors, 18 Colors and Edge Designs, 6in Length, 25in Blades, 18PK (00618)
- VON KLAUS 4.5in Von Klaus Iris Scissors, Sharp/Sharp/Curved, German Grade (VK102-2111)
- MARTOR Scissors, 8-1/2" Overall Length (565001.00)
- CYNAMED Disposable Lab Scalpels, Size 15C, 10/BX (CYZR-0029)
- GINGHER Scissors, 8" Large, Knife Edge (220520-1003)
- Shelter Scissors