Shop All Folding & Pocket Knives
Shelter
Shelter 13369 9 in. Defender Xtreme Western Style Hunting Knife with Wood Handle Wildlife Imprint Blade
Mfr # 13369
Zoro # G203950499
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelter
- MFR # 13369
- Zoro # G203950499
- UPC # 638361811456
- Country of Origin Unknown
- Category Folding & Pocket Knives
Description
Hunting is one of the oldest and most primal hobbies we can still enjoy. Nothing compares to the struggle against nature, and the satisfaction of bringing down your prey. This hunting knife will help you make the most of your next hunt. Every hunter's trusty companion, this ensures you'll always have an extremely secure grip and gives a very solid feel in your hand. The blade is very practical and excels at doing just about any task you would demand of it.
Features- Defender-Xtreme Hunting Knife
- Crafted Using 3CR13 Steel
- Wildlife Imprint Blade
- Ultra Sharp Blade
- Flexible for a Range of Applications or Uses
- Can be used as Camping Knife, Hiking Gear, Outdoor Knife Survival, Hunting Knife
- Blade Color: Chrome
- Handle Color: Brown Wood
- Sheath Color: Black
- Overall Length: 9 in.
- Blade Length: 4.5 in.
- Handle Length: 4.5 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adj. S2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.25111A3X40)
- MILWAUKEE TOOL 3/8 in. SDS-Plus SLEDGE Mortar Knife (48-62-6049)
- PICARD Hand Sledge Hammer, 3.28 lb. (032800-1500)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- CAT 8 Inch Folding Knife with Seat Belt Cutter and Glass Break (980012)
- SOG Folding Knife, Clip Point, Black, 3-3/16 In (SJ32-CP)
- CUMMINS Cleaver Pocket Knife 3.5 in Blade (CMN4723)
- OUTDOOR EDGE Trailblaze Series Folding Knife, 2-1/2 in L Blade, Steel Blade, Non-Slip Grip Handle, Orange Handle (TB-25C)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (31-000306)
- KLEIN TOOLS Lightweight Knife, 2-1/4-Inch Drop Point Blade (44000)
- Shelter Knives, Cutters & Snips