Shop All Folding & Pocket Knives
Shelter
Shelter 13212 9 in. The Bone Edge Bone Handle Damascus Blade Hunting Knife - 440 Stainless Steel
Mfr # 13212
Zoro # G203950642
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelter
- MFR # 13212
- Zoro # G203950642
- UPC # 638361809705
- Country of Origin Unknown
- Category Folding & Pocket Knives
Description
This exotic Damascus Knife isn't a soft-spoken debutante. She's tough as nails, but stunningly beautiful. Don't just keep this knife in a display case - its razor-sharp blade is primed and ready to take on any job you can throw at it. Makes a wonderful gift for your favorite knife enthusiast or for your own home and personal use.
Features- The Bone Edge Damascus Hunting Knife
- High Quality
- Forged Damascus Steel Blade
- Real Bone Handle
- 440 Stainless
- Black Leather Sheath
- Hand Made Knife
- Ultra Sharp Blade
- Flexible For A Range Of Applications Or Uses
- Easy & Safe Carry
- Overall Length: 9 in.
- Handle Length: 4.5 in.
- Blade Length: 4.5 in.
- Weight: 0.875 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Sledge, 10 lb, 33In, Fiberglass (H-72FG)
- KO-KEN Socket TORX E28 100mm 3/4 Sq. Drive (16325-E28)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940)
- MILWAUKEE TOOL 7/8" Quick Change Sheet Metal Carbide Cutter (49-57-8309)
- FROST CUTLERY Stainless 3in Knife (15-872SS)
- KERSHAW Serrated Knife (1835TBLKST)
- CASE Stockman 3-Blade 3-5/8 In. Pocket Knife (079)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- GERBER Folding Knife, 8-1/2 in Overall L (31-003518)
- GERBER Folding Knife, Serrated, DropPoint, 2-3/4 L (22-41493)
- KERSHAW DRIVETRAIN; Knife (8655)
- Shelter Knives, Cutters & Snips