Shop All Vent Caps
Shelter
SC1313 Shelter Chimney Cap, 13 x 13 in, 11-1/2 x 11-1/2 to 13-1/2 x 13-1/2 in Fits Duct, Steel
Mfr # SC1313
Zoro # G504376080
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The black galvanized steel SHELTER chimney cover is the durable and economic choice for chimneys in most regions. The outside mounting design provides maximum free air space and better draft while the attractive powder-coat finish helps it stand up to the elements. Made with a 24 ga galvanized steel hood with scalloped corners and roll-formed edges, 18 ga expanded galvanized steel mesh, 14 ga galvanized steel base and slotted hex-head bolts. Seven year limited warranty.
Restrictions
- WARNING: This product can expose you to chemicals including Creosotes, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Fan/Heater Combination, 4In, Z-A-M, 120 V (FV-0511VHL1)
- HOME IMPRESSIONS 2-1/4 In. x 12 In. White Steel Floor Register (1FL0212WH-NH)
- SELKIRK SUPPORT KIT ROOF6""6T-RSP (206420)
- DAYTON Replacement Cover (6366431)
- SHELTER SHELTER SC99 Shelter Chimney Cap, 9 x 9 in, 7-1/2 x 7-1/2 to 9-1/2 x 9-1/2 in Fits Duct, Steel (SC99)
- DAYTON Wall Cap, 6" Duct Size, Aluminum (45PE74)
- MOBILIARIO Vent Kit with Small-Diameter Round Horizontal Termination Cap & Outside Mouting Plate (MO2559936)
- DURAVENT 6" BVENT Duracap (6BVDC)
- PLASTIC SUPPLY End Cap, 6 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA06)
- TERRENO 50 x 35 in. Large Surround Kit, Black (TE2559756)
- MASTER FLOW 6 in. Round Duct Cap (DC6)
- Shelter Vent Caps