Shelter-It 70088 8 x 7 ft. EZ Builder Barn Shed Framing Kit
Mfr # 70088
Zoro # G404021752
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelter-It
- MFR # 70088
- Zoro # G404021752
- UPC # 870263008439
- Country of Origin China
- Category Sheds & Outdoor Storage
Description
Each kit includes 12 base & 40 galvanized angle framing connections, materials needed list, cut list, and detailed image construction directions to create and build a 7 wide x 8 long shed wood , roofing and finishing materials not included. Galvanized framing angles and base plates will not rust. Only straight 90 degree cuts are required no miter angle cutting or complex measurement cutting required. Galvanized angle brackets create the perfect angle and secure wood framing in a snap. Larger sheds can be constructed by purchasing multiple kits instructions included for building up to 3 diverse and larger sizes8 x 7 ft. EZ Builder Barn Shed Framing Kit
Features- Bolt together steel framework
- Galvanized steel frame
- opening and closing systems separately.
- Size: 8 x 7 ft.
- Weight: 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U481)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-8X10)
- CHAMPION SPORTS Bean Bags, 3in x 3in, Assorted Colors, PK12 (MBB3)
- NUVO IRON BLACK GALVANIZED STEEL DELUXE TRADITIONAL POST LATCH (DTPLUH)
- SHELTER-IT Shelter-It 70087 8 x 7 ft. EZ Builder Peak Shed Framing Kit (70087)
- SHELTER-IT Shelter-It 21500 Firewood Hauler Storage – BLACK (21500)
- DURAMAX 110 Gal. Cedar Grain Deck Box Gray (86603)
- DURAMAX Gable Roof Building 19x10 (30962)
- ZORO SELECT 492 cu ft Steel Outdoor Storage Shed, Brown (13X113)
- DURAMAX 110 Gal. Cedar Grain Deck Box Brown (86602)
- DAGAN Dagan 1560 Hammered Steel Log Bucket; Copper (1560)
- Shelter-It Sheds & Outdoor Storage