Shelter-It 70087 8 x 7 ft. EZ Builder Peak Shed Framing Kit
Mfr # 70087
Zoro # G204021723
Product Information
- Brand Shelter-It
- MFR # 70087
- Zoro # G204021723
- UPC # 870263007555
- Country of Origin China
- Category Sheds & Outdoor Storage
Description
Each kit includes 12 base & 24 galvanized angle framing connections, materials needed list, cut list, and detailed image construction directions to create and build a 7 wide x 8 long shed wood , roofing and finishing materials not included. Galvanized framing angles and base plates will not rust. Only straight 90 degree cuts are required no miter angle cutting or complex measurement cutting required. Galvanized angle brackets create the perfect angle and secure wood framing in a snap. Larger sheds can be constructed by purchasing multiple kits instructions included for building up to 3 diverse and larger sizes.8 x 7 ft. EZ Builder Peak Shed Framing Kit
Features- Bolt together steel framework
- Galvanized steel frame
- opening and closing systems separately.
- Size: 8 x 7 ft.
- Weight: 9.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, 16-3/4", 5PT , HL 16.73" x2.5" x0.29" (A-B1EP1035)
- KOHLER Recoil Starter (17 165 12-S)
- SEVIN GardenTech Liquid Insect Killer 1.33 gal (100545278)
- EMSCO GROUP Emsco 2182-1 Medium Resin Landscape Rock - Sandstone (2182-1)
- SHELTER-IT Shelter-It 21500 Firewood Hauler Storage – BLACK (21500)
- SHELTER-IT Shelter-It 70088 8 x 7 ft. EZ Builder Barn Shed Framing Kit (70088)
- FIREBUGGZ Firebuggz FB03-0007 Log Lugger Campfire Wood Placement Tool (FB03-0007)
- ZORO SELECT 653 cu ft Steel Outdoor Storage Shed, Beige (13X115)
- LIFETIME 60254 150 Gallon Heavy-Duty Outdoor Storage Deck Box (38460254)
- ZORO SELECT 175 cu ft Steel Outdoor Storage Shed, Brown (13X101)
- ARROW STORAGE PRODUCTS 293 cu. ft. Steel Grey (SCG86FG)
- Shelter-It Sheds & Outdoor Storage