Shop All Wall Art & Decor
Shell
Shell SHL147 28 in. Shell Motor Oil Gasoline Grunge Satin Round Metal Sign
Mfr # SHL147
Zoro # G403937054
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell
- MFR # SHL147
- Zoro # G403937054
- Country of Origin China
- Category Wall Art & Decor
Description
From the Shell sign collection, this Shell Motor Oil Gasoline Grunge round Metal Sign measures 28 inches by 28 inches and weighs 12lbs.This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.
Features- Shell Motor Oil Gasoline Grunge Satin Round Metal Sign
- Variety of products in different sizes, colors and materials
- Compliant with regulatory standards
- Huge range to pick the one that meets your needs
- Affordable prices and value for money
- Finish: Satin
- Shape: Round
- Size: 28 in.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Black, Letter (17644)
- TRADEMARK FINE ART Gustav Klimt 'Goldfish, 1901-02' Canvas Art, 8x24 (BL0686-C824GG)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 1 11/32 in (33.8 mm), Chrome (6492730140)
- SECO 11 x 17 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (SE475929)
- TRADEMARK FINE ART Tim Otoole 'Red Clay I' Canvas Art, 24x32 (WAG09589-C2432GG)
- DESIGN TOSCANO Darwin's Ape Sculpture (PD0053)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 2' Canvas Art, 14x19 (ALI43165-C1419GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Majestic Beauty II Square' Canvas Art, 24x24 (WAP0029-C2424GG)
- VINTIQUEWISE Small Pirate Style Wooden Treasure Chest (QI003026)
- TRADEMARK FINE ART Cheryl Bartley 'Pumpkin Red Barn Folk Art' Canvas Art, 35x47 (ALI40896-C3547GG)
- TRADEMARK FINE ART Albena Hristova 'Light Winter Landscape' Canvas Art, 12x24 (WAP03140-C1224GG)
- Shell Wall Art & Decor