Shop All Wall Art & Decor
Shell
Shell SHL146 28 in. Shell Motor Oil Gasoline Satin Round Metal Sign
Mfr # SHL146
Zoro # G403937023
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shell
- MFR # SHL146
- Zoro # G403937023
- Country of Origin China
- Category Wall Art & Decor
Description
From the Shell sign collection, this Shell Motor Oil Gasoline round Metal Sign measures 28 inches by 28 inches and weighs 12lbs.This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.
Features- Shell Motor Oil Gasoline Satin Round Metal Sign
- Variety of products in different sizes, colors and materials
- Compliant with regulatory standards
- Huge range to pick the one that meets your needs
- Affordable prices and value for money
- Finish: Satin
- Shape: Round
- Size: 28 in.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK2 (BS18BLUE)
- TIMELESS FRAMES Timeless Frames 42072 8 x 10 in. Ashland Photo Frame; Walnut (42072)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- SAFAVIEH 3 ft. x 3 ft. Round- Country and Floral Chelsea Brown Hand Hooked Rug (HK331B-3R)
- TRADEMARK FINE ART Kurt Shaffer, 'Passing Storm' Canvas Art, 35x47 (KS80-C3547GG)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-8-CIR-Ladybug)
- TRADEMARK FINE ART Fab Funky 'German Shepherd Ice Cream' Canvas Art, 14x19 (WAG00597-C1419GG)
- WALL POPS WallPops WPK0617 Road Signs Wall Art Kit Decals (WPK0617)
- CAROLINES TREASURES Winter Snowflake Irish Wolfhound Wall or Door Hanging Prints (BB3503DS66)
- TRADEMARK FINE ART Tammy Kushnir 'Camping In The Woods' Canvas Art, 18x18 (ALI11241-C1818GG)
- NEXT INNOVATIONS Tree Frog Metal Wall Art (101410022-TREEFROG)
- Shell Wall Art & Decor