Shell Education

Shell Education 29609 Let us Explore Earth & Space Science Spanish 10 Book Set; Grades 4-5


product price: $94.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Teach fourth and fifth grade students space science, Earth science, and STEM topics with this 10-book set. These nonfiction books feature intriguing images, challenging diagrams, sidebars, a glossary, and an index to keep students engaged in reading and connect them back to the text. Students will learn important scientific topics and vocabulary terms including the four spheres of Earth, characteristics of the ocean zones, renewable and nonrenewable resources, the structure and composition of the Milky Way, and more. Each 32-page book includes an in-depth science activity that meets Next Generation Science Standards and helps students apply what they've learned to a real-world setting. Titles in this set include: Earth's Cycles; We Are Here; The Rock Cycle; Our Resources; The Story of Fossil Fuels; The Four Spheres of Earth; The Powerful Ocean; The Milky Way: A River of Stars; Stars; Global Warming.

Specifications
  • Grade Level: 4-5
  • Language: Spanish
  • Total Pages: 320
  • Copyright: 2018
  • Height: 13"
  • Width: 10"
  • Depth: 0.8"
  • ISBN 10: 1425824935
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.