Shell Education 23429 Let us Explore Physical Science 10 Book Set; Grades 4-5
Mfr # 23429
Zoro # G903902774
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 23429
- Zoro # G903902774
- UPC # 9781493814299
- Country of Origin China
- Category Books
Description
Teach fourth and fifth grade students space science, Earth science, and STEM topics with this 10-book set. These nonfiction books feature intriguing images, challenging diagrams, sidebars, a glossary, and an index to keep students engaged in reading and connect them back to the text. Students will learn important scientific topics and vocabulary terms including thermodynamics, the periodic table of elements, the composition of matter, the conservation of energy, and more. Each 32-page book includes an in-depth science activity that meets Next Generation Science Standards and helps students apply what they've learned to a real-world setting. Titles in this set include: Electricity; Circuits; Transferring Energy; Sound Waves and Communication; Light and Its Effects; Composition of Matter; Mixtures and Solutions; Conservation of Mass; Conservation of Energy; Chemical Reactions.
Specifications- Grade Level: 4-5
- Author: Suzanne Barchers, Theodore Buchanan, Torrey Maloof & Morgaine Paris
- Language: English
- Total Pages: 320
- Copyright: 2016
- Height: 9"
- Width: 7"
- Depth: 0.8"
- ISBN 10: 149381429X
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Asst, PK25 (43910)
- KLEIN TOOLS All-Purpose Electrician's Scissors (26001)
- EPSON Replacement Lamp, V13H010L87 (V13H010L87)
- BUSINESS SOURCE Yellow Repositionable Adhesive Notes, Yellow, 12PK (BSN36610)
- SHELL EDUCATION Vocabulary Ladders - Understanding Word Nuances Level 4 (51303)
- SHELL EDUCATION 180 Days of High-Frequency Words for Kindergarten, Grade K (SEP51633)
- SHELL EDUCATION Shell Education 180 Days of Math Book, Grade 6 (50802)
- SHELL EDUCATION Close Reading With Paired Texts - Level 4 (51360)
- SHELL EDUCATION Close Reading with Paired Texts Level 5 (51361)
- SHELL EDUCATION 180 Days of Language for Kindergarten (51172)
- MERRIAM-WEBSTER Merriam-Webster Spanish-English Visual Dictionary (9780877792925)
- Shell Education Books