Shell Education 23426 Let us Explore Life Science 10 Book Set; Grades 4-5
Mfr # 23426
Zoro # G304157315
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 23426
- Zoro # G304157315
- UPC # 9781493814268
- Country of Origin China
- Category Books
Description
Teach fourth and fifth grade students life science and STEM topics with this 10-book set. These nonfiction books feature intriguing images, challenging diagrams, sidebars, a glossary, and an index to keep students engaged in reading and connect them back to the text. Students will learn important life science topics such as adaptation, plant reproduction, the nutrient cycle, cells and cell structure, DNA, and more. Each 32-page book includes an in-depth science activity that meets Next Generation Science Standards and helps students apply what they've learned to a real-world setting. Titles in this set include: Plant Reproduction; Producers and Consumers; Animal Senses; Adaptations; The Nutrient Cycle; Life and the Flow of Energy; Life and Non-Life in an Ecosystem; Digestion and Using Food; Cells; DNA.
Specifications- Grade Level: 4-5
- Author: Shelly C. Buchanan, Wendy Conklin, Monika Davies & Lisa Greathouse
- Language: English
- Total Pages: 320
- Copyright: 2016
- Height: 9"
- Width: 7"
- Depth: 0.8"
- ISBN 10: 1493814265
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- PILOT Gel Ink Pen, 8Assrtd, 0.7, Fine Point, PK80 (072838344052)
- GHENT Hold-Up™ Display Rails, 18in, Silver, PK6 (H18-6)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Assorted Colors, PK40 (UNV31028)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Kindergarten (28628)
- SHELL EDUCATION Comprehension and Critical Thinking Grade 5 (50245)
- SHELL EDUCATION Close Reading with Paired Texts Level 5 (51361)
- SHELL EDUCATION Close Reading With Paired Texts - Level 4 (51360)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Sixth Grade (28634)
- SHELL EDUCATION One Hundred and Eighty Days of Problem Solving for Kindergarten (51612)
- CARSON DELLOSA Biology Workbook, Grades 6-12 (104643)
- Shell Education Books