Shell Education 127443 180 Days of Math; Prekindergarten
Mfr # 127443
Zoro # G403903912
Product Information
- Brand Shell Education
- MFR # 127443
- Zoro # G403903912
- UPC # 9781087652030
- Country of Origin China
- Category Books
Description
Introduce pre-kindergarten math skills with fun and effective daily practice activities. This prekindergarten workbook focuses on daily math practice to build mathematical fluency and confidence in young learners. This math workbook makes at-home learning, whole class instruction, or small group support, quick and easy. It includes standards-based activities, easy-to-follow instructions, and an answer key to quickly assess student understanding. Parents appreciate the teacher-approved activity books that keep their child engaged and learning. Great for homeschooling, to reinforce learning at school, or prevent learning loss over summer. Teachers rely on the daily practice workbooks to save them valuable time. The ready to implement activities are perfect for daily morning review or homework. The activities can also be used for intervention skill building to address learning gaps.
Specifications- Grade Level: Prekindergarten
- Author: Darcy Mellinger
- Language: English
- Pages: 200
- Copyright: 2022
- Height: 11"
- Width: 8.5"
- Depth: 0.375"
- ISBN 10: 1087652030
- ebook ISBN 10: 1087652057
- Weight: 1.1828 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO TECH National Fleet Products Round Document Holder with imprint, 3.5" diameter x 12.5" length, black (1003IMPR)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Sil, PK25 (TUF-G06SW)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 6 1/4 in W x 4 3/4 in H (1W767)
- SHELL EDUCATION 180 Days of Writing for First Grade (51524)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 6 (51412)
- SHELL EDUCATION 180 Days of Geography for Kindergarten (28621)
- SHELL EDUCATION 180 Days of Reading for Kindergarten (50921)
- SHELL EDUCATION Close Reading with Paired Texts Level 5 (51361)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 5 (51411)
- SPECTRUM Spelling Workbook, Grade 1, Paperback (704597)
- Shell Education Books