Shell Education 126956 180 Days of Social-Emotional Learning; Kindergarten
Mfr # 126956
Zoro # G203779168
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 126956
- Zoro # G203779168
- UPC # 9781087649696
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
An effective kindergarten workbook that provides daily social and emotional learning (SEL) activities to help students explore emotions, actions, relationships, and decision making. The daily activities connect to the CASEL competencies, mindfulness, and key affective education initiatives. This SEL workbook makes at-home learning, whole class instruction, or small group support, quick and easy. Help students build self-awareness, analyze relationships, discover diverse perspectives, and apply what they have learned with engaging lessons. The use of fiction and nonfiction text allows for self-reflection and growth. Parents appreciate the teacher-approved activity books that keep their child engaged and learning. Great for homeschooling, to reinforce learning at school, and build connections between home and school. Teachers rely on the daily practice workbooks to save them valuable time. The ready to implement activities are perfect to introduce SEL topics for discussion.
Specifications- Grade Level: Kindergarten
- Author: Jodene Lynn Smith & Brenda Van Dixhorn
- Language: English
- Pages: 208
- Copyright: 2022
- Height: 11"
- Width: 8.5"
- Depth: 0.39"
- ISBN 10: 1087649692
- ebook ISBN 10: 1087649765
- Weight: 1.2301 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Maprail Hook w/Clip, 1" (HKC1)
- CARSON DELLOSA Ten Commandments Chart (114289)
- AVERY 3" Slant Ring Heavy Duty Binder, Black (AVE05600)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 2 (TCR6012)
- MAPS INTERNATIONAL Glow in the Dark Star Map (MI03)
- NORTH STAR TEACHER RESOURCES Introductory Geometry Poster Set (NS3067)
- TARIFOLD Self Laminating Cards, 2 3/8” x 3 7/8” Business Card Size, PK100 (170-30821)
- TEACHER CREATED RESOURCES Colorful Vibes Cursive Writing Bulletin Board Set (TCR8764)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- TEACHER CREATED RESOURCES Confetti Pennants Welcome Bulletin Board Display (TCR3608)
- EUREKA Star Wars™ - Super Troopers Deco Trim® Extra Wide, 37 Feet/Pack, PK3 (845288)
- Shell Education Bulletin Board & Classroom Decorations