Shell Education 126835 Effective Strategies for Integrating Social-Emotional Learning in Your Classroom; Grade K-12
Mfr # 126835
Zoro # G604043851
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 126835
- Zoro # G604043851
- UPC # 9781087648859
- Country of Origin China
- Category Books
Description
SEL expert, Erick Herrmann provides useful, easy-to-use strategies to help teachers embed social-emotional learning (SEL) into everyday instruction. This effective teacher resource dives into each of CASELs core competencies and explains the related skills and behaviors associated with them, giving teachers the insights, they need to integrate SEL.This essential resource provides activities, tips, competency connections, and reflection questions empowering teachers to confidently introduce, discuss, and incorporate each core competency in the classroom. The final chapter "Putting It All Together" provides suggestions and strategies for integrating social-emotional learning into content instruction.
Specifications- Grade Level: K-12
- Author: Erick J. Herrmann
- Language: English
- Pages: 200
- Copyright: 2022
- Height: 9.25"
- Width: 7.33"
- ISBN 10: 1087648858
- ebook ISBN 10: 1087648882
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Blue (15A925)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (378337)
- PENTEL Pen, Gel, Oh, 0.7Mm, Rd, PK12 (K497B)
- BRADY Flammable Liquid Shipping Labels 4-1/2", White, Pk100 (28479LS)
- SHELL EDUCATION 180 Days of Geography, Grade 5 (28626)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Kindergarten (28628)
- SHELL EDUCATION 180 Days of Reading Book for Third Grade (50924)
- SHELL EDUCATION Conquering Fifth Grade, Workbook (51624)
- SHELL EDUCATION 180 Days of High-Frequency Words for Kindergarten, Grade K (SEP51633)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 5 (51411)
- SHELL EDUCATION 180 Days of High-Frequency Words for First Grade (SEP51634)
- Shell Education Books