Shop All Books
Shell Education
One Hundred and Eighty Days of Problem Solving for Fifth Grade
Mfr # 51617
Zoro # G900936598
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 5
- Recommended Age 10-11 years
- Includes 1 book
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 51617
- Zoro # G900936598
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade 5 |
Recommended Age | 10-11 years |
Includes | 1 book |
Color | Multi |
Material | Paper |
Description
The 180 Days of Problem Solving for Grade 5 offers daily problem solving practice geared towards developing the critical thinking skills needed to approach complex problems. This teacher-friendly resource provides thematic units that connect to a standards-based skill that fifth grade students are expected to know to advance to the next level. Lesson plans offer guidance and support for every day of the week, outlining strategies and activities that dig deeper than routine word problems. Each week students will use visual representations and analyze different types of word problems (including non-routine, multi-step, higher thinking problems). This comprehensive resource builds critical thinking skills and connects to national and state standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bag Pinched Bottom 10"x13" Brown, Pk1000 (14898)
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 30"x18", Silver Frame (QRTARC3018)
- OPTIMA SCALES NTEP Heavy Duty Pallet Scale - 2 x 2 ft., 5000 x 1 lb. (OP385050)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/White (45013)
- SHELL EDUCATION 180 Days of High-Frequency Words for Kindergarten, Grade K (SEP51633)
- SHELL EDUCATION Comprehension and Critical Thinking Grade 5 (50245)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 5 (51411)
- SHELL EDUCATION 180 Days of Writing for First Grade (51524)
- SHELL EDUCATION 180 Days of Math Book, Grade K (50803)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Sixth Grade (28634)
- SPECTRUM Spectrum® Math Workbook, Grade 5 (704565)
- Shell Education Books