Shop All Books
Shell Education
Getting to the Roots of Content-Area Vocabulary Book, Grade 5
Mfr # 50865
Zoro # G7553098
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 10-11 Years
- Includes 1 book
- Color Multi
- Material Paper
- Recommended Grade Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 50865
- Zoro # G7553098
- Country of Origin United States
- Category Books
Details
Recommended Age | 10-11 Years |
Includes | 1 book |
Color | Multi |
Material | Paper |
Recommended Grade | Grade 5 |
Description
Teach students to love learning vocabulary by teaching with a roots-based approach! This resource, geared towards fifth grade students, focuses on root words across the content areas in science, mathematics, and social studies. Teaching tips and strategies, standards-based lessons, and student activity pages are included to make teaching a breeze and learning fun! By implementing these resources into your vocabulary instruction, students will expand their vocabularies by learning how words are built from the roots up!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Stretch Wrap 20" x 5000 ft., Cast Style, Black Opaque (15C013)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80351)
- LABELMASTER Blank Orange Label Removable Vinyl, Pk25 (ZOPEZ)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 24", Kraft, 50/Case (P1524K)
- SHELL EDUCATION Vocabulary Ladders - Understanding Word Nuances Level 4 (51303)
- SHELL EDUCATION 180 Days of High-Frequency Words for First Grade (SEP51634)
- SHELL EDUCATION Close Reading With Paired Texts - Level 4 (51360)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 6 (51412)
- SHELL EDUCATION 180 Days of Reading Book for Third Grade (50924)
- SHELL EDUCATION Conquering Fifth Grade, Workbook (51624)
- WINGSPREAD PUBLISHERS Baptism A Bible Study Workbook For Kids (671947)
- Shell Education Books