Fifty Strategies for Integrating AI into the Classroom
Mfr # 140172
Zoro # G312029116
Key Features
- Includes 1 Book
- Color White
- Material Paper
- Recommended Age 5+ years
- Recommended Grade Grade K+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 140172
- Zoro # G312029116
- Country of Origin United States
- Category Books
Details
Includes | 1 Book |
Color | White |
Material | Paper |
Recommended Age | 5+ years |
Recommended Grade | Grade K+ |
Description
Learn how to harness the power of AI in your classroom! This professional resource includes 50 easy-to-implement strategies for using AI technology as a tool for teaching. This book saves teachers valuable time with activities that boost literacy, content knowledge, and student engagement using AI tools.Written by a teacher who specializes in using technology in his own classroom, this professional book introduces artificial intelligence and the many ways it can help educators. These quick, accessible strategies for using AI academically and creatively can be used in any K-12 classroom. From sample prompts for AI to activities that support community building and fun, help teachers save valuable time and implement creative strategies with the tools in this resource!
- •This professional resource includes 50 easy-to-implement strategies for using AI technology as a tool for teaching
- •This professional book introduces artificial intelligence and the many ways it can help educators
- •These quick, accessible strategies for using AI academically and creatively can be used in any K–12 classroom
- •Help teachers save valuable time and implement creative strategies with the tools in this resource!
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Key Rack, 9 Position, Metal (43029)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 16", Kraft, 25/Bundle (11A764)
- NELSON WRAP Stretch Wrap Dispenser, 11 In. to 20 In. (NWD-1)
- EXPO Dry-Erase Marker, Chisel Tip, Assorted, PK8 (80078)
- SHELL EDUCATION 180 Days of Geography for Kindergarten (28621)
- SHELL EDUCATION Close Reading With Paired Texts - Level 4 (51360)
- SHELL EDUCATION 180 Days of Reading for Kindergarten (50921)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 5 (51411)
- SHELL EDUCATION 180 Days of Social Studies for Second Grade (51394)
- SHELL EDUCATION One Hundred and Eighty Days of Problem Solving for Kindergarten (51612)
- CARSON DELLOSA Multiplication Tables (0 to 12) Jumbo Pad, 30 Sheets, Grade 2-5 (3102)
- Shell Education Books