Shop All Books
Shell Education
Conquering Fifth Grade, Workbook
Mfr # 51624
Zoro # G4112349
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 10-11 Years
- Material Paper
- Includes 1 Book
- Recommended Grade Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 51624
- Zoro # G4112349
- Country of Origin United States
- Category Books
Details
Color | Multi |
Recommended Age | 10-11 Years |
Material | Paper |
Includes | 1 Book |
Recommended Grade | Grade 5 |
Description
Conquering Fifth Grade is a fun workbook designed to help students master key grade-level skills. This inspiring workbook covers the entire school year in 10 motivating units, making at-home learning quick and easy. Challenge students to expand their reading, writing, language, math, science, and social studies skills with effective daily practice activities. Watch as students build confidence and develop critical-thinking skills and art appreciation with effective independent learning activities.
Parents appreciate the teacher-approved activity books that keep their child engaged and learning. Great for homeschooling or to provide extra practice. Each unit allows students to work at their own pace. Includes easy to follow instructions, an answer key, and supportive family activities.
Teachers trust the standards-based activities to reinforce learning and address learning gaps. The easy-to-use workbook covers the key grade-level skills students need to master.
Parents appreciate the teacher-approved activity books that keep their child engaged and learning. Great for homeschooling or to provide extra practice. Each unit allows students to work at their own pace. Includes easy to follow instructions, an answer key, and supportive family activities.
Teachers trust the standards-based activities to reinforce learning and address learning gaps. The easy-to-use workbook covers the key grade-level skills students need to master.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Mechanical Pencil, 0.7mm, PK12 (PIL51015)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 6", Orange, 1000/Case (PL442)
- SENCO WIRE STAPLES 1-1/2""LEG (N17BGB)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- SHELL EDUCATION 180 Days of Geography for Kindergarten (28621)
- SHELL EDUCATION Shell Education 180 Days of Language Book, Grade 2 (51167)
- SHELL EDUCATION Conquering Third Grade, Workbook (51622)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 4 (51410)
- SHELL EDUCATION Close Reading with Paired Texts Level 5 (51361)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Kindergarten (28628)
- TEACHER CREATED RESOURCES My Own Books™ My Spelling Dictionary, PK6 (60111)
- Shell Education Books