Shop All Books
Shell Education
Close Reading with Paired Texts Book, Level 3
Mfr # 51359
Zoro # G7557124
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Includes 1 book
- Recommended Age 8-9 Years
- Recommended Grade Grade 3
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 51359
- Zoro # G7557124
- Country of Origin United States
- Category Books
Details
Material | Paper |
Includes | 1 book |
Recommended Age | 8-9 Years |
Recommended Grade | Grade 3 |
Color | Multi |
Description
Prepare third grade students for college and career readiness with this content-packed resource. Authored by Lori Oczkus and Timothy Rasinski, this resource includes 12 units across the four content areas of language arts, science, social studies, and mathematics. Each unit incorporates close reading, paired fiction and nonfiction text passages, text-dependent questions, comparing and contrasting text, and hands-on activities to unify each week's worth of lessons. Differentiation and reciprocal teaching strategies and assessment options are also included within each unit to tailor to multiple intelligences and monitor students' progress.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN YALE Opener, Letter, Battery (1624)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (AP 180)
- ADVANTUS Tag Wires, 12" Long, PK1000 (2612TW)
- REDIFORM Receiving Record Book, 5 9/16x7 15/16, 3 (2L260)
- SHELL EDUCATION Comprehension and Critical Thinking Grade 5 (50245)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Kindergarten (28628)
- SHELL EDUCATION Close Reading with Paired Texts Level 5 (51361)
- SHELL EDUCATION 180 Days of Reading for Kindergarten (50921)
- SHELL EDUCATION Vocabulary Ladders - Understanding Word Nuances Level 4 (51303)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 5 (51411)
- BSA A Long Walk Up The Water Slide - Audiobook CD (9781441786800)
- Shell Education Books